Skip to content Skip to navigation menu
ORS Nasco577-5520M

577-5520M

Torqueplus™ Metric Sockets 3/4 in
Item #101428309
  • 12 Point Hand Socket
  • 3/4" Drive
  • 20 mm Socket Size
  • Standard Socket Depth
ORS Nasco577-5520M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Point Hand Socket
  • 3/4" Drive
  • 20 mm Socket Size
  • Standard Socket Depth
Length Type Standard
Socket Size 20 mm
Overall Length 50.8 mm
Locking Type Ball
Opening Size 20 mm
Finish Nickel Chrome
Socket Series Standard
Material Forged Alloy Steel
Socket Type Hand
Tip Type Box
Inch/Metric Metric
Socket Drive Size 3/4 in
Drive Type Square
No. of Points 12
Weight 2.52 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison