- 3/4'' Socket Drive Size, 19 mm Socket Size, 50.8 mm Overall Length
| Inch/Metric | Metric |
| Socket Size | 19 mm |
| Socket Diameter | 28.5 mm |
| Drive End Diameter | 33.3 mm |
| No. of Points | 12 |
| Overall Length | 50.8 mm |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Length Type | Standard |
| Weight | 0.44 LB |

