- 1/2" Drive
- 36" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 36 in |
| Socket Drive Size | 1/2 in |
| Weight | 3.17 LB |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 36 in |
| Socket Drive Size | 1/2 in |
| Weight | 3.17 LB |