
- 1/2" Drive
- 20" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
Socket Drive Size | 1/2 in |
Extension Type | Rigid |
Overall Length | 20 in |
Finish | Chrome |
Weight | 1.9 LB |

Socket Drive Size | 1/2 in |
Extension Type | Rigid |
Overall Length | 20 in |
Finish | Chrome |
Weight | 1.9 LB |