
- Drive Extension
- 1/2" Drive
- 5" Long
- Full Polish Finish
features
- Extensions give access to fasteners in areas otherwise impossible to reach
Finish | Full Polish |
Socket Drive Size | 1/2 in |
Overall Length | 6 in |
Weight | 0.46 LB |

Finish | Full Polish |
Socket Drive Size | 1/2 in |
Overall Length | 6 in |
Weight | 0.46 LB |