- 1/2" Drive
- 10" Long
- Chrome
- Teardrop Ratchet
features
- Robust 24-tooth design with 15° arc swing
- Alloy steel drive gear for strength and durability
- Low profile head for access in constricted areas
- Reversing lever design for quick, one hand operation
- Knurled slip-resistant grip
| Overall Length | 10 in |
| Head Type | Solid Head |
| Finish | Chrome |
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| Drive Size | 1/2 in |
| Handle Type | Round Serrated |
| No. of Teeth | 24 |
| Weight | 1.45 LB |

