- 1/2" Socket Drive Size, 1.5" Socket Size, 2 1/4" Overall Length
| Inch/Metric | Inch |
| Drive End Diameter | 1 5/8 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Overall Length | 2.25 in |
| Socket Diameter | 1 63/64 in |
| No. of Points | 12 |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Size | 1 1/2 in |
| Weight | 0.77 LB |

