- 1/2" Socket Drive Size, 1.4375" Socket Size, 2 1/8" Overall Length
| Overall Length | 2.125 in |
| Length Type | Standard |
| Socket Size | 1 7/16 in |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 1 51/64 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Series | Standard |
| Drive End Diameter | 1 51/64 in |
| Weight | 0.99 LB |

