- 1/2" Socket Drive Size, 1.375" Socket Size, 2" Overall Length
| Socket Diameter | 1 59/64 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Overall Length | 2 in |
| No. of Points | 12 |
| Length Type | Standard |
| Socket Size | 1 3/8 in |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1 59/64 in |
| Weight | 0.8 LB |

