- 1/2" Socket Drive Size, 1.3125" Socket Size, 1 3/4" Overall Length
| No. of Points | 12 |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Size | 1 5/16 in |
| Socket Type | Hand |
| Drive End Diameter | 1 3/64 in |
| Overall Length | 1.75 in |
| Socket Diameter | 1 41/64 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Weight | 0.5 LB |

