- Hex Bit Socket
- 1/2" Drive
- 3/8" Hex
- 5 5/8" Overall Length
| Inch/Metric | Inch |
| Finish | Nickel Chrome |
| Socket Drive Size | 1/2 in |
| Material | Forged Alloy Steel |
| Hex Size | 3/8 in |
| Bit Length | 4 1/8 in |
| Overall Length | 5.625 in |
| Locking Type | Ball |
| Tip Type | Hex |
| Drive Type | Square |
| Weight | 0.32 LB |

