
- Hex Bit Socket
- 1/2" Drive
- 3/8" Hex
- 3 1/4" Overall Length
description
- Fits standard 1/2" male square drive handles and attachments
features
- Rust-resistant black oxide finish
- Replaceable heat-treated steel bits
- Provides extra leverage and versatility for heavy-duty applications
- Holders are nickel-/chrome-plated
compliances
- 0
Socket Series | Hex |
Drive Type | Square |
Drive End | N/A |
Inch/Metric | Inch |
Hex Size | 3/8 in |
Overall Length | 3.25 in |
Bit Length | 1 3/4 in |
Socket Drive Size | 1/2 in |
Weight | 0.23 LB |
