
- Hex Bit Socket
- 1/2" Drive
- 3/4" Hex
- 4" Overall Length
Bit Length | 2 in |
Material | Forged Alloy Steel |
Finish | Nickel Chrome |
Hex Size | 3/4 in |
Socket Drive Size | 1/2 in |
Tip Type | Hex |
Locking Type | Ball |
Drive Type | Square |
Overall Length | 4 in |
Inch/Metric | Inch |
Weight | 1.0 LB |
