- Hex Bit Socket
- 1/2" Drive
- 17 mm Hex
- 181 mm Overall Length
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Bit Length | 130.2 mm |
| Overall Length | 181 mm |
| Hex Size | 17 mm |
| Drive Type | Square |
| Drive End | N/A |
| Socket Series | Extra Long |
| Nose Diameter | N/A |
| Weight | 0.94 LB |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Bit Length | 130.2 mm |
| Overall Length | 181 mm |
| Hex Size | 17 mm |
| Drive Type | Square |
| Drive End | N/A |
| Socket Series | Extra Long |
| Nose Diameter | N/A |
| Weight | 0.94 LB |