- Hex Bit Socket
- 1/2" Drive
- 17 mm Hex
- 101.6 mm Overall Length
| Locking Type | Ball |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Overall Length | 101.6 mm |
| Drive Type | Square |
| Hex Size | 17 mm |
| Finish | Nickel Chrome |
| Bit Length | 50.8 mm |
| Weight | 0.86 LB |

