- Hex Bit Socket
- 1/2" Drive
- 14 mm Hex
- 181 mm Overall Length
| Hex Size | 14 mm |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Finish | Nickel Chrome |
| Bit Length | 136.5 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 181 mm |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Weight | 0.75 LB |

