- 6 Point Hand Socket
- 1/2" Drive
- 1 1/4" Socket Size
- Standard Socket Depth
| Locking Type | Ball |
| Inch/Metric | Inch |
| Finish | Nickel Chrome |
| Tip Type | Box |
| Socket Size | 1 1/4 in |
| Overall Length | 1.85938 in |
| Length Type | Standard |
| Socket Series | Standard |
| Socket Type | Hand |
| No. of Points | 6 |
| Opening Size | 1 1/4 in |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.64 LB |

