- 1/2" Socket Drive Size, 1.25" Socket Size, 1 21/32" Overall Length
| Socket Size | 1 1/4 in |
| Overall Length | 1.65625 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Socket Series | Standard |
| Socket Diameter | 1 37/64 in |
| No. of Points | 12 |
| Drive End Diameter | 1 37/64 in |
| Weight | 0.45 LB |

