- 6 Point Hand Socket
- 1/2" Drive
- 32 mm Socket Size
- Standard Socket Depth
features
- Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
- TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- TorquePlus™ configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners
| Socket Type | Hand |
| Drive Type | Square |
| Overall Length | 45.2 mm |
| Tip Type | Box |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Material | Forged Alloy Steel |
| Socket Series | Standard |
| Locking Type | Ball |
| Opening Size | 32 mm |
| Inch/Metric | Metric |
| Finish | Nickel Chrome |
| Socket Size | 32 mm |
| No. of Points | 6 |
| Weight | 3.78 LB |

