- 1/2" Socket Drive Size, 31 mm Socket Size, 45.2 mm Overall Length
| No. of Points | 6 |
| Socket Size | 31 mm |
| Overall Length | 45.2 mm |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive End Diameter | 41.1 mm |
| Socket Series | Standard |
| Socket Diameter | 41.1 mm |
| Weight | 3.78 LB |

