- Socket Set
- 15 Pieces
- 1/2" Drive
- Standard Sockets
- Socket Size Range 3/8" - 1 1/4"
| Socket Series | Standard |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 17" Socket Bar, Clips |
| Finish | Black Oxide |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 15 |
| Magnetic | No |
| Weight | 4.63 LB |

