- 1/2" Socket Drive Size, 0.875" Socket Size, 1 9/16" Overall Length
| Inch/Metric | Inch |
| No. of Points | 12 |
| Drive End Diameter | 1 11/64 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.5625 in |
| Socket Size | 7/8 in |
| Socket Diameter | 1 3/32 in |
| Socket Series | Standard |
| Length Type | Standard |
| Weight | 0.24 LB |

