- 1/2" Socket Drive Size, 0.8125" Socket Size, 1 5/8" Overall Length
| Overall Length | 1.625 in |
| Socket Size | 13/16 in |
| Socket Diameter | 1 23/64 in |
| No. of Points | 8 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Drive End Diameter | 1 23/64 in |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Weight | 0.39 LB |

