- 12 Point Hand Socket
- 1/2" Drive
- 25/32" Socket Size
- Standard Socket Depth
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Overall Length | 1.5 in |
| Length Type | Standard |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Socket Size | 25/32 in |
| No. of Points | 12 |
| Weight | 0.18 LB |

