- 1/2" Socket Drive Size, 0.75" Socket Size, 1 1/2" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size | 3/4 in |
| No. of Points | 8 |
| Overall Length | 1.5 in |
| Socket Series | Standard |
| Socket Diameter | 1 15/64 in |
| Length Type | Standard |
| Drive End Diameter | 1 15/64 in |
| Weight | 0.31 LB |

