- 1/2" Socket Drive Size, 22 mm Socket Size, 39 mm Overall Length
| Socket Series | Standard |
| Socket Size | 22 mm |
| Drive End Diameter | 30.1 mm |
| Overall Length | 39 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 30.1 mm |
| Weight | 0.26 LB |

