- 1/2" Socket Drive Size, 22 mm Socket Size, 39 mm Overall Length
| Length Type | Standard |
| Socket Series | Standard |
| Overall Length | 39 mm |
| Socket Size | 22 mm |
| Socket Diameter | 29.9 mm |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 29.9 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.24 LB |

