- Metric Socket Set
- 54 Pieces
- 12 Point
- 1/2" Socket Drive Size
- Socket Size Range From 10 mm to 36 mm
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Deep, Metric, Hex Bit |
| No. of Pieces | 54 |
| Socket Size Range | 10 mm to 36 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Set Includes | (1) Hinge Handle, (1) Sliding-T Handle, (1) Speed Handle, (1) Universal Joint, (2) Ratchet, (3) Extensions |
| Weight | 23.56 LB |

