- 1/2" Socket Drive Size, 19 mm Socket Size, 36.4 mm Overall Length
| No. of Points | 12 |
| Overall Length | 36.4 mm |
| Socket Diameter | 26 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 26 mm |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Socket Size | 19 mm |
| Weight | 0.16 LB |

