- 1/2" Socket Drive Size, 0.5625" Socket Size, 1 1/2" Overall Length
| Overall Length | 1.5 in |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 9/16 in |
| Drive End Diameter | 1 in |
| Socket Diameter | 1 in |
| No. of Points | 8 |
| Socket Series | Standard |
| Weight | 0.2 LB |

