- 1/2" Socket Drive Size, 0.4375" Socket Size, 1 7/16" Overall Length
| Drive End Diameter | 51/64 in |
| No. of Points | 8 |
| Socket Series | Standard |
| Length Type | Standard |
| Overall Length | 1.4375 in |
| Socket Size | 7/16 in |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 51/64 in |
| Inch/Metric | Inch |
| Weight | 0.13 LB |

