- 1/2" Socket Drive Size, 14 mm Socket Size, 36.4 mm Overall Length
| Socket Series | Standard |
| Overall Length | 36.4 mm |
| Drive End Diameter | 20.5 mm |
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Size | 14 mm |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 20.5 mm |
| Weight | 0.11 LB |

