- 1/2" Socket Drive Size, 0.375" Socket Size, 1 7/16" Overall Length
| Inch/Metric | Inch |
| Socket Size | 3/8 in |
| Overall Length | 1.4375 in |
| Socket Diameter | 45/64 in |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 8 |
| Drive End Diameter | 55/64 in |
| Socket Series | Standard |
| Weight | 0.13 LB |

