- 1/2" Socket Drive Size, 0.375" Socket Size, 1 31/64" Overall Length
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive End Diameter | 27/32 in |
| Overall Length | 1.48438 in |
| Socket Size | 3/8 in |
| Socket Type | Hand |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Length Type | Standard |
| Socket Diameter | 9/16 in |
| Weight | 0.09 LB |

