- 1/2" Socket Drive Size, 10 mm Socket Size, 36.4 mm Overall Length
| Socket Size | 10 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 21.9 mm |
| Length Type | Standard |
| Overall Length | 36.4 mm |
| Socket Diameter | 15.2 mm |
| Weight | 0.1 LB |

