- 1/2" Socket Drive Size, 1.1875" Socket Size, 3 1/4" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Size | 1 3/16 in |
| Socket Series | Deep |
| No. of Points | 6 |
| Overall Length | 3.25 in |
| Inch/Metric | Inch |
| Socket Diameter | 1 35/64 in |
| Drive End Diameter | 1 35/64 in |
| Length Type | Deep |
| Weight | 0.9 LB |

