- 1/2" Socket Drive Size, 27 mm Socket Size, 82.5 mm Overall Length
| Overall Length | 82.5 mm |
| Length Type | Deep |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep |
| Socket Diameter | 25.7 mm |
| Socket Size | 27 mm |
| No. of Points | 12 |
| Drive End Diameter | 25.7 mm |
| Inch/Metric | Metric |
| Weight | 0.61 LB |

