- 6 Point Socket
- 1/2" Drive
- 13/16" Socket Size
- 2 47/64" Long
- Nickel Chrome Finish
| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive Type | Square |
| Tip Type | Box |
| Socket Size | 13/16 in |
| Overall Length | 2.73438 in |
| Material | Forged Alloy Steel |
| Opening Size | 13/16 in |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Weight | 0.34 LB |

