- 6 Point Socket
- 1/2" Drive
- 5/8" Socket Size
- 2 1/2" Long
- Nickel Chrome Finish
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Finish | Nickel Chrome |
| Opening Size | 5/8 in |
| Drive Type | Square |
| No. of Points | 6 |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.5 in |
| Locking Type | Ball |
| Tip Type | Box |
| Weight | 0.2 LB |

