- 1/2" Socket Drive Size, 0.5" Socket Size, 3 1/4" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Overall Length | 3.25 in |
| Length Type | Deep |
| Socket Series | Deep |
| Socket Diameter | 47/64 in |
| No. of Points | 12 |
| Drive End Diameter | 55/64 in |
| Inch/Metric | Inch |
| Weight | 0.29 LB |

