
- 3/8" Drive
- 8" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
Socket Drive Size | 3/8 in |
Finish | Chrome |
Extension Type | Rigid |
Overall Length | 8 in |
Weight | 0.4 LB |

Socket Drive Size | 3/8 in |
Finish | Chrome |
Extension Type | Rigid |
Overall Length | 8 in |
Weight | 0.4 LB |