- 3/8" Drive
- 3" Overall Length
- Rigid
- Chrome
- Extension
features
- Provides up to a 17° angle of operation
| Finish | Chrome |
| Extension Type | Rigid |
| Overall Length | 3 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.15 LB |
| Finish | Chrome |
| Extension Type | Rigid |
| Overall Length | 3 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.15 LB |