- 3/8" Drive
- 11" Long
- Chrome
- Teardrop Ratchet
- w/Long
description
- 5249P. Thin head design for tight work areas. 15° ratcheting angle. Reversing lever.
- 5252A. Push button release. 4° ratcheting angle. Speeder ring.
- 5250. Long handle leverage. 15° ratcheting angle. Thin head for tight areas. Reversing lever.
features
- 24 tooth gear floating pawl design
- One-hand operation
compliances
- 0
| Head Type | Solid Head |
| Handle Type | Round Serrated |
| No. of Teeth | 24 |
| Temp Description | Long Handle |
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| Drive Size | 3/8 in |
| Overall Length | 11 in |
| Family Name | 3/8 in Drive Pearhead Quick Release Ratchet |
| Finish | Chrome |
| Weight | 0.89 LB |

