- Torx® Socket Set
- 6 Pieces
- 3/8" Drive
- Torx® Bit Sockets
- Socket Size Range T15 - T40
| Socket Drive Size | 3/8 in |
| No. of Pieces | 6 |
| Set Includes | T15, T20, T25, T27, T30, T40, 6 1/4" Socket Bar, Clips |
| Socket Size Range | T15 to T40 |
| Magnetic | No |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Socket Series | Torx |
| Weight | 0.65 LB |

