- 3/8" Socket Drive Size, 1" Socket Size, 1 3/8" Overall Length
features
- Made from alloy steel
- Chrome-plated
compliances
- 0
| Inch/Metric | Inch |
| Overall Length | 1.375 in |
| Socket Size | 1 in |
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 1 3/8 in |
| Drive End Diameter | 1 3/8 in |
| Weight | 0.3 LB |

