- 12 Point Hand Socket
- 3/8" Drive
- 15/16" Socket Size
- Standard Socket Depth
| Opening Size | 15/16 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Tip Type | Box |
| Socket Size | 15/16 in |
| Overall Length | 1.5625 in |
| No. of Points | 12 |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Finish | Black Oxide |
| Drive Type | Square |
| Length Type | Standard |
| Weight | 0.23 LB |

