- 12 Point Hand Socket
- 3/8" Drive
- 7/8" Socket Size
- Standard Socket Depth
| Length Type | Standard |
| No. of Points | 12 |
| Finish | Black Oxide |
| Socket Size | 7/8 in |
| Drive Type | Square |
| Tip Type | Box |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Locking Type | Ball |
| Overall Length | 1.4375 in |
| Opening Size | 7/8 in |
| Socket Type | Hand |
| Material | Forged Alloy Steel |
| Weight | 0.17 LB |

