- 6 Point Hand Socket
- 3/8" Drive
- 24 mm Socket Size
- Standard Socket Depth
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| Material | Forged Alloy Steel |
| Socket Type | Hand |
| Overall Length | 33.5 mm |
| Opening Size | 24 mm |
| Length Type | Standard |
| Finish | Nickel Chrome |
| Inch/Metric | Metric |
| Socket Size | 24 mm |
| No. of Points | 6 |
| Drive Type | Square |
| Locking Type | Ball |
| Tip Type | Box |
| Weight | 0.84 LB |

