- 12 Point Hand Socket
- 3/8" Drive
- 23 mm Socket Size
- Standard Socket Depth
| Length Type | Standard |
| Finish | Nickel Chrome |
| Socket Type | Hand |
| Material | Forged Alloy Steel |
| Inch/Metric | Metric |
| Tip Type | Box |
| Socket Series | Standard |
| Opening Size | 23 mm |
| No. of Points | 12 |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Socket Size | 23 mm |
| Overall Length | 33.5 mm |
| Weight | 0.22 LB |

