- 22 mm Socket Size
- 3/8" Drive Size
- 12 Points
features
- Made from alloy steel
- Chrome-plated
| No. of Points | 12 |
| Length Type | Standard |
| Overall Length | 33.2 mm |
| Depth | N/A |
| Socket Diameter | N/A |
| Socket Size | 22 mm |
| Socket Series | Standard |
| Drive End Diameter | N/A |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Weight | 0.2 LB |

